Beli kabel marine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Insulated Spade TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- Panduit Cable Lug Fork Type (Skun Garpu)Deskripsi:These fork terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.atribut:
- UNSPSC: 39121432
- Connection Material: Copper
- Connection Type: Crimp
- Terminal Type: Standard
- ALPHA Insulated Cord End Terminal (Skun)atribut:
- Quantity (pcs): 100
- Kabelindo Power Cable NYAF Series 1x0.75 (Kabel Listrik)atribut:
- Conductor Nominal Cross Section Area (mm²): 0.75
- Core: 1
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- WILSON CABLES Power Cable NYMHY (Cu/PVC/PVC-f) Series For Building (Kabel Listrik)atribut:
- Voltage (V): 300/500
- Conductor Material: Serabut 99,9% Tembaga Murni
- Insulation Material: PVC
- Sheath Material: PVC
- Length (m): 50
- HUBBELL WIRING DEVICE-KELLEMS Cable Set Telephoneatribut:
- UNSPSC: 26121606
- Type: Marine Telephone
- NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)atribut:
- Electrical Wire Tying Range AWG: 16-14
- Color: Blue
- Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
- Rated Voltage (V): 600
- Specifications: Single Wire Incompatible
- Stranded Wire (mm²): 1.04 to 2.63
- Working Temperature Range (°C): -40 to 120
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
Daftar Harga kabel marine Terbaru October 2026
| Phoenix Contact Fork-Type Cable Lug (Skun Garpu) | Rp409.900 |
| Phoenix Contact Ferrule (Skun) | Rp119.900 |
| DV Insulated Spade Terminal | Rp27.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp129.900 |
| DV Cord End Terminal | Rp11.900 |
| Phoenix Contact Ring Cable Lug | Rp419.900 |
| KSP Crimp Terminal Fork Type (Skun Y) | Rp27.900 |
| LARKIN Crimp Terminal Fork Type (Skun Y) | Rp35.900 |
| Panduit Cable Lug Fork Type (Skun Garpu) | Rp789.900 |
| KSP Insulated Pin Terminal (Skun) | Rp36.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9rP105755351-1.jpg)
/54P105755184-1.jpg)

/1aP101004046-2.jpg)


/mkP103735812-1.jpg)
/4hP109185161-1.jpg)
/dfP109762483-6.jpg)
/n2P103735830-2.jpg)
/8zP107828323-3.jpg)
/0yP106385034-1.jpg)
/m9P110940801-1.jpg)
/ntP105440857-2.jpg)
/msP103842820-1.jpg)
%20Series%20For%20Building%20(Kabel%20Listrik)/qgP105640952-1.jpg)

/n1P105540829-1.jpg)
/lnP105609779-1.jpg)
/dmP105582490-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)